Skruvmejsel Bahco B191.065.300
BahcoFit slotted straight-tip screwdriver with rubber grip
Se teknisk informationReferenser
Bahco:B191.065.300
Rubix:6013269
EAN:7314150278046

Produktinformation : B191.065.300 Spårskruvmejsel
Durable tools thanks to the chrome-plated, fully hardened high-performance alloy steel shank that provides increased protection against corrosion. Permanent symbol and markings on the handle to quickly identify the tip.
Teknisk information
Attribut
| Logistisk vikt | 144 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 1,2x6,5 mm |
| Bladlängd | 300 mm |
| Längd | 417 mm |
Att visa UNSPSC/ECL@SS/Customs
171,38 kr Ex moms
/ Styck
214,23 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
