Referenser
Bahco:BE-7606
Rubix:421944
EAN:7314151839017

Dokumenter
Produktinformation : HYLSSKRUVMEJSEL ERGO FLEX 6 MM
Socket screwdrivers, developed according to the scientific RGO process. Handle: Three component handle for maximum user comfort and power transmission. Indelible color code on both ends of the handle for easy selection of the right screwdriver. Shaft: flexible shaft. High-alloy quality steel. Chromed.
Teknisk information
Attribut
| Logistisk vikt | 128,7 g |
|---|---|
| Avtryck | hex / allen |
| Avtryckstorlek | 6 mm |
| Bladlängd | 150 mm |
| Längd | 272 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
351,21 kr Ex moms
/ Styck
439,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
