Referenser
Bahco:K9806Z-2.5/8
Rubix:423730
EAN:7314150131297

Produktinformation : KRAFTHYLSA 1.1/2'' LÅNG 2.5/8''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1-1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 5000 g |
|---|---|
| Diameter | 101.2 mm |
| Längd | 142.9 mm |
| Fyrkant | 82.6 mm |
| Diameter (tum) | 2 5/8 '' |
| Slutbehandling | fosfaterad |
| Vikt | 4970 g |
Att visa UNSPSC/ECL@SS/Customs
3 903,07 kr Ex moms
/ Styck
4 878,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran