Referenser
Bahco:SB7800DM-13
Rubix:430439
EAN:7314150104482

Produktinformation : HYLSA 1/2'' 12-KANT 13 MM - SB7800DM-13
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Styrkor
1/2" Square Drive Sockets with Metric Bi-Hex Profile
Teknisk information
Attribut
| Logistisk vikt | 70 g |
|---|---|
| Fyrkantsadapter | 01.02.2026 '' |
| Diameter | 13 mm |
| Längd | 38 mm |
| Fyrkant | 22 mm |
| Diameter (tum) | 01.02.2026 '' |
| Slutbehandling | polerad |
| Vikt | 60 g |
Att visa UNSPSC/ECL@SS/Customs
120,58 kr Ex moms
/ Styck
150,73 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran