Referenser
Bahco:K9806Z-3.1/2
Rubix:423736
EAN:7314150131433

Produktinformation : KRAFTHYLSA 1.1/2'' LÅNG 3.1/2''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1-1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 8400 g |
|---|---|
| Fyrkantsadapter | 1-1/2' '' |
| Diameter | 38.1 mm |
| Längd | 88.9 mm |
| Diameter (tum) | 1-1/2' '' |
Att visa UNSPSC/ECL@SS/Customs
6 401,48 kr Ex moms
/ Styck
8 001,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran