Sexkanthylsa Bahco K9501Z-2.5/16

BAHCO IMPACT SOCKET

Se teknisk information

Referenser

Bahco:K9501Z-2.5/16
Rubix:423587
EAN:7314150130771
brand logo

Teknisk sammanfattning

Fyrkantsadapter1 ''
Diameter84 mm
Längd84 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 1'' 6-KANT 2.5/16''


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

1" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt1740 g
Fyrkantsadapter1 ''
Diameter84 mm
Längd84 mm
Fyrkant60.3 mm
Diameter (tum)2 5/16 ''
Slutbehandlingfosfaterad
Vikt1780 g
1 279,86 kr Ex moms
/ Styck
1 599,82 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran