Referenser
Bahco:K9806Z-4.3/8
Rubix:423756
EAN:7314150131563


Teknisk sammanfattning
| Fyrkantsadapter | cuadradillo de 1-1/2' (din 3121-h40 / iso 1174) '' |
|---|---|
| Diameter | 153.7 mm |
| Längd | 196.9 mm |
Produktinformation : KRAFTHYLSA 1.1/2'' LÅNG 4.3/8''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1-1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 14800 g |
|---|---|
| Fyrkantsadapter | cuadradillo de 1-1/2' (din 3121-h40 / iso 1174) '' |
| Diameter | 153.7 mm |
| Längd | 196.9 mm |
| Fyrkant | 82.6 mm |
| Diameter (tum) | 4 3/8 '' |
| Slutbehandling | fosfaterad |
| Vikt | 14830 g |
Att visa UNSPSC/ECL@SS/Customs
14 116,71 kr Ex moms
/ Styck
17 645,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran