Referenser
Bosch:06018C0300
Rubix:6460936
Tillverkare:06018C0300
EAN:4059952546766


Teknisk sammanfattning
| Spänning | 230 V |
|---|---|
| Diskdiameter | 180 mm |
| Rotationshastighet | 8500 rpm |
Produktinformation : Angle Grinder GWS 22-180 J - 06018C0300 - Bosch
The GWS 22-180 J Professional angle grinder combines good performance and robust design with the comfort of increased user protection thanks to soft start and restart protection. The new 2200 W motor ensures high material removal capacity and convincing results. In addition to the reduced heating of the motor, the improved contact between the motor and the carbon brushes contributes to a significantly longer service life of the tool. Increased user protection with practical functions such as soft start and restart protection. This angle grinder has been developed specifically for cutting, especially in materials such as metal and stone.
Styrkor
•High material removal rate with new 2200 W motor ensures convincing cutting results
Reduced motor heating and better contact between motor and carbon brushes for longer tool life
Soft start and restart protection for increased user protection
Reduced motor heating and better contact between motor and carbon brushes for longer tool life
Soft start and restart protection for increased user protection
Teknisk information
Attribut
| Spänning | 230 V |
|---|---|
| Diskdiameter | 180 mm |
| Rotationshastighet | 8500 rpm |
| Vikt | 5.3 kg |
| Sladdlös | nej |
| Typ | angle grinder |
| Modell | gws 22-180 j |
| Ingen lasthastighet | 8500 rpm |
| Motorns märkeffekt | 2200 W |
Att visa UNSPSC/ECL@SS/Customs
3 069,50 kr Ex moms
/ Styck
3 836,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran