Referenser
Bosch:06013A6100
Rubix:6439828
Tillverkare:06013A6100
EAN:4059952635538


Teknisk sammanfattning
| Spänning | 220/230 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 11000 rpm |
Produktinformation : Angle Grinder, GWS 12-125 with grinding disc - 06013A6100 - Bosch
The lightest and slimmest small angle grinder in this power class. A new level of power-to-handle ratio provides higher performance, and the ergonomic handle shape ensures comfort during work all day long. Increased power results in very good performance, for higher productivity, especially under overload. Longer tool life thanks to the durable metal flange and better motor cooling. The angle grinder has KickBack Control, restart protection, overload protection and soft start for increased user safety, and the vibration-reducing handle provides comfort during work. With its slim handle, compact dimensions and low weight, the GWS 12-125 S Professional is designed for grinding and cutting horizontally, vertically, overhead and on interior surfaces. It is the first choice for very good and stable performance, especially under overload or in dusty environments. The robust metal flange protects the gears from wear, and the labyrinth-shaped air intake provides better airflow for motor cooling and prevents dust from accumulating in the motor. The ergonomic handle shape ensures comfort and reduces fatigue after many hours of work. With the ability to select speed, it can be used for different tasks and materials
Styrkor
•The slimmest and lightest in its power class
20% less tool vibration than its predecessor, for less fatigue and easy operation
Increased productivity, fewer interruptions
20% more output power than its predecessor
Very good properties, especially under overload
Longer tool life with durable metal flange and better motor cooling
With KickBack Control, restart protection, overload protection and soft start for your safety
20% less tool vibration than its predecessor, for less fatigue and easy operation
Increased productivity, fewer interruptions
20% more output power than its predecessor
Very good properties, especially under overload
Longer tool life with durable metal flange and better motor cooling
With KickBack Control, restart protection, overload protection and soft start for your safety
Teknisk information
Attribut
| Spänning | 220/230 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 11000 rpm |
| Vikt | 2.2 kg |
| Sladdlös | nej |
| Typ | angle grinder |
| Modell | gws 12-125 |
| Ingen lasthastighet | 11000 rpm |
| Motorns märkeffekt | 1200 W |
Att visa UNSPSC/ECL@SS/Customs
1 860,93 kr Ex moms
/ Styck
2 326,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran