Referenser
Bosch:2608596333
Rubix:359734
EAN:3165140059398

Produktinformation : CENTRUMBORR STÄLLBART 15-45X120MM - 2608596333 - BOSCH
Styrkor
•Features a wedge-type blade with a lock and slow-feed screw point that can be adjusted from 15-45 mm
Ideal where a variety of larger size holes are required
Cylindrical shank compatible with three-jaw drill chucks
Ideal where a variety of larger size holes are required
Cylindrical shank compatible with three-jaw drill chucks
Teknisk information
Attribut
| Logistisk vikt | 87 g |
|---|---|
| Förpackade mått (D x B x H) | 210x42x12 mm |
| Paketerad vikt | 87 g |
| Total längd | 120 mm |
| Borrdiameter | 2 mm |
| Material | stål |
Att visa UNSPSC/ECL@SS/Customs
627,73 kr Ex moms
/ Styck
784,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
