Referenser
Bosch:2608596312
Rubix:359651
EAN:3165140059183

Produktinformation : TRÄSPIRALBORR 15X100X160MM - 2608596312 - BOSCH
The wood drill allows precise drilling of softwood and hardwood, and can be used for through holes and blind holes. It is extremely sharp and has a centering tip for exact positioning of the hole. Shoulder cutters allow for precise, flawless drilling. For precise results, the double spiral prevents jamming and ensures rapid chip evacuation. This bit is suitable for softwood and hardwood. This wick has a cylindrical rod.
Styrkor
Extremely sharp drill bit with centering tip for exact drilling positioning. High- quality shoulder cutters for precise, chip- free holes. For precise results, the double spiral prevents jamming and ensures rapid chip evacuation.
Användningsområden
Helical drill bit for precision drilling in hardwood and softwood
Teknisk information
Attribut
| Logistisk vikt | 110 g |
|---|---|
| Förpackade mått (D x B x H) | 258x46x18 mm |
| Paketerad vikt | 120 g |
| Total längd | 160 mm |
| Borrdiameter | 15 mm |
| Material | hss |
| Diameter fäste | 15 mm |
| Typ av fäste | cylindrisk |
| Klipplängd | 100 mm |
Att visa UNSPSC/ECL@SS/Customs
102,05 kr Ex moms
/ Styck
127,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
