Referenser
Wera:05004281001
Rubix:6464703
Tillverkare:05004281001
EAN:4013288223050
Produktinformation : Compact Zyklop ratchet, 8009 Zyklop Pocket Set 2 - 05004281001 - WERA
8009 Zyklop Pocket Set 2, 18 pieces
1x 8009 Zyklop Pocket: 3/8" x 1/4" x 133 mm
1x 893/1/1 Universal Bit Holder: 1/4" x 75 mm
2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm
2x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm
4x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm
4x 840/1 BTZ bits: 3x25 mm, 5x25 mm, 6x25 mm, 4x25 mm
3x 8790 HMB Zyklop 3/8" socket: 8x29 mm, 10x29 mm, 13x29 mm
1x 9468 Zyklop Pocket holster, empty: 155 x 65 mm
1x Hook and Loop Fastener Strip 70: 50 x 70 mm
Teknisk information
Attribut
Att visa UNSPSC/ECL@SS/Customs
1 633,40 kr Ex moms
/ Styck
2 041,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran