Referenser
Stahlwille:48201065
Rubix:6185037
EAN:4018754123025



Dokumenter
Produktinformation : SPÅRSKRUVMEJSEL MED 3-KOMP. HANDTAG 4820 1,2X6,5X150 - 48201065 - STAHLWILLE
- DIN 5265, ISO 2380
- Chrome-alloy steel, matt chrome plated
- Black tip
Styrkor
Safe.
The blades are made of exceptionally fine industrial-grade chrome alloy steel, through-hardened and anchored in the grip in such a way that they stay there.
Robust.
Whether you use the straight-bladed or Phillips/Pozidriv type - the cross-hatched blade tips will accurately and safely transmit maximum force to the screw head.
Versatile.
The lever hole allows even more power and torque if necessary
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 26x33x254 mm |
|---|---|
| Logistisk vikt | 100 g |
| Avtryck | platt |
| Avtryckstorlek | 1,2x6,5 mm |
| Bladlängd | 150 mm |
| Längd | 265 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
1 532,70 kr Ex moms
/ 10 Styck
1 915,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
