Referenser
Brady:145554
Rubix:6369762
Tillverkare:145554
EAN:0754473543716






Dokumenter
Produktinformation : Cable Lockout, SAFELEX LO W/ 3FT SHEATHED STEELCABLE - 145554
Versatile Device to lock out multiple electrical or valve energy isolation points. Safety hasp shaped body clearly identifies the equipment lockout application and allows up to 6 safety padlocks for a secure lockout.
Teknisk information
Attribut
| Material | polycarbonate, steel |
|---|---|
| Diameter | 4.32 mm |
| Färg | röd |
| Längd | 910 mm |
| Bredd | 60.96 mm |
| Typ | safelex universal cable lockout |
Att visa UNSPSC/ECL@SS/Customs
739,28 kr Ex moms
/ Styck
924,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
