Lås ut käke, tag, kabel Brady MINI CABLE LOCKOUT WITH STEEL CABLE 2.4M
Mini Cable Lockout
Se teknisk informationSe dokumentReferenser
Brady:MINI CABLE LOCKOUT WITH STEEL CABLE 2.4M
Rubix:473324
Tillverkare:050940
EAN:0754473509408





Dokumenter
Produktinformation : 050940 - Mini Cable Lockout w/ steel cable
Mini cable lockout is perfect for use on disconnect switches, small gate valves, etc. Push-button self-winding mechanism automatically cinches cable tight. Comes with 2.44 m sheathed steel cable which provides extra strength for a tight fit on valves and levers. 6 lock holes accommodate most padlock shackles and hasps.
Teknisk information
Attribut
| Material | steel |
|---|---|
| Diameter | 100.8 mm |
| Färg | röd |
| Längd | 2440 mm |
| Bredd | 45.27 mm |
Att visa UNSPSC/ECL@SS/Customs
1 170,38 kr Ex moms
/ Styck
1 462,97 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran