Lås ut käke, tag, kabel Brady 134018

Push Button Lockout with Standard Cover

Se teknisk informationSe dokument

Referenser

Brady:134018
Rubix:468682
Tillverkare:134018
EAN:0754473913069
brand logo

Teknisk sammanfattning

Materialpolycarbonate
Diameter16 mm
Färgröd
Se alla caracteristics

Dokumenter

Produktinformation : 134018 - 134018


Push Button and E-Stop Safety Covers temporarily prevent access to the ON/OFF and engaged emergency stop controls for production and facility utility operating equipment.
Safety Covers quickly and efficiently secure facility production and operating equipment at the point of need.
Includes a permanently mounted base and a removable cover.
Button Size : 16 mm.
Dimensions : 2 in H x 2.5 in W x 2.5 in D.
Lockout Color : Red.

Teknisk information


Attribut
Materialpolycarbonate
Diameter16 mm
Färgröd
Längd73.8 mm
Bredd63.5 mm
421,41 kr Ex moms
/ Styck
526,76 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran