Referenser
Brady:805840
Rubix:474373
Tillverkare:805840
EAN:0754473653750







Teknisk sammanfattning
| Material | vinyl coated high tensile steel |
|---|---|
| Diameter | 12.7 mm |
| Färg | röd |
Dokumenter
Produktinformation : 805840 - LOCKOUT HASP 1'' RED 12 PK
Make sure all machinery stays locked until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents
Teknisk information
Attribut
| Material | vinyl coated high tensile steel |
|---|---|
| Diameter | 12.7 mm |
| Färg | röd |
| Längd | 40 mm |
| Bredd | 10 mm |
| Typ | corrosion resistant group lockout hasps |
Att visa UNSPSC/ECL@SS/Customs
1 328,52 kr Ex moms
/ packet
1 660,65 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran