Referenser
Ruko:101090
Rubix:6019784
EAN:4007140078377



Produktinformation : Step drill HSS SP Size No. 17. 6.5-40.5 mm - 101090 - RUKO
The CBN ground and spiral flutes guarantee quiet running and high cutting performance. Especially the chip flow is optimized, so even long, non-breaking chips will be removed easily. The optimized chip flow protects the cutting edges and reduces built-up edges and cold weld marks. The cone makes it easier to withdraw the tool from the material.
Teknisk information
Attribut
| Skärmaterial | hss |
|---|---|
| Min. diameter | 6.5 mm |
| Max diameter | 40.5 mm |
| Fäste | 3-way clamping surface |
Att visa UNSPSC/ECL@SS/Customs
978,33 kr Ex moms
/ Styck
1 222,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran