Referenser
Bosch:2608596372
Rubix:359932
EAN:3165140059787

Dokumenter
Produktinformation : FÖRSÄNKARE HSS M8 5SKJ 16X56MM - 2608596372 - BOSCH
PRO Steel HSS Countersink Drill Bit. We designed it for effective deburring and countersinking of pre-drilled holes. The PRO Steel HSS Countersink Drill Bit is a great choice for construction workers and installers who need to deburr and countersink pre-drilled holes in steel. The countersink bit is made from high-speed steel (HSS) for strength and resistance to heat. It features five 90° cutting edges to help you get clean and burr-free countersink holes – precisely where you need them.
Styrkor
•Precision deburring and countersinking in steel
Three 90-degree cutting edges for precise drilling in soft metal
Cylindrical shank compatible with three-jaw drill chucks
Three 90-degree cutting edges for precise drilling in soft metal
Cylindrical shank compatible with three-jaw drill chucks
Användningsområden
Construction
Teknisk information
Attribut
| Logistisk vikt | 21 g |
|---|---|
| Förpackade mått (D x B x H) | 123x60x15 mm |
| Paketerad vikt | 22 g |
| Skärmaterial | hss |
| Diameter | 16 mm |
| Fäste | cylindrical |
Att visa UNSPSC/ECL@SS/Customs
290,11 kr Ex moms
/ Styck
362,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
