Referenser
Bosch:2608597507
Rubix:360497
EAN:3165140107228

Produktinformation : KONFÖRSÄNKARE CYINDRISK 12,4MM - 2608597507 - BOSCH
The HSS Countersink Bit, with a cylindrical shank gives smooth countersinking in tough materials
Styrkor
•The ground countersink made of HSS offers optimum surface quality for even work
Three 90-degree cutting edges for chattering- and burr-free work provide excellent results in tough materials
Cylindrical shank compatible with three-jaw drill chucks
Three 90-degree cutting edges for chattering- and burr-free work provide excellent results in tough materials
Cylindrical shank compatible with three-jaw drill chucks
Användningsområden
Drilling
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Förpackade mått (D x B x H) | 125x60x17 mm |
| Paketerad vikt | 25 g |
| Skärmaterial | hss |
| Diameter | 12.4 mm |
| Fäste | cylindrical |
Att visa UNSPSC/ECL@SS/Customs
223,87 kr Ex moms
/ Styck
279,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
