Referenser
Bosch:2608587427
Rubix:362429
EAN:3165140630214

Dokumenter
Produktinformation : STEGBORR M10-M40 HSS - 2608587427 - BOSCH
Styrkor
•HSS Step Drill Bit performs smooth drilling in several diameters with one drill bit
Pre-punching is not necessary as the split-point tip allows for an easy start
CNC ground spiral flute enables optimised chip removal and less vibration for even drilling
Highest cutting smoothness due to axial and radial relief grinding
Made of HSS for a long lifetime. Laser-markings for hole diameters
3-flat shank for high-torque transmission, no slipping
3-flat shank prevents slipping in the chuck of rotary drills and drivers
Pre-punching is not necessary as the split-point tip allows for an easy start
CNC ground spiral flute enables optimised chip removal and less vibration for even drilling
Highest cutting smoothness due to axial and radial relief grinding
Made of HSS for a long lifetime. Laser-markings for hole diameters
3-flat shank for high-torque transmission, no slipping
3-flat shank prevents slipping in the chuck of rotary drills and drivers
Teknisk information
Attribut
| Logistisk vikt | 378 g |
|---|---|
| Förpackade mått (D x B x H) | 145x50x50 mm |
| Paketerad vikt | 360 g |
| Skärmaterial | hss |
| Diameter | 10 mm |
| Fäste | flat |
Att visa UNSPSC/ECL@SS/Customs
2 318,40 kr Ex moms
/ Styck
2 898,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
