Referenser
Milwaukee:4932498262
Rubix:6453625
Tillverkare:4932498262
EAN:4058546521318

Produktinformation : Combi Drilltap HSSG 1/4 M4x52 - 4932498262 - MILWAUKEE
3-in-1 combination HSS-G drill bit: drilling, threading and deburring in one single operation. Suitable for use with battery powered or corded drills. Reception: 1/4" hex, E6.3. Impact rated : suitable for use with cordless impact drivers when keeping to recommended drilling speed. Thread type: metric ISO-thread DIN 13. Suitable for drilling in plastics, sheet steel and non-alloyed material up to 800 N/mm². Always use a suitable cutting oil.
Teknisk information
Attribut
| Skärmaterial | hss |
|---|---|
| Min. diameter | 4 mm |
| Max diameter | 4 mm |
| Diameter | 4 mm |
| Total längd | 52 mm |
| Typ av fäste | 1/4″ hex, e6.3 |
Att visa UNSPSC/ECL@SS/Customs
182,37 kr Ex moms
/ Styck
227,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
