Referenser
Wera:05018262001
Rubix:6030866
EAN:4013288018014



Dokumenter
Produktinformation : 932 A 0,8 x 4,5 x 90 mm - S/driver for slotted screws - 05018262001 WERA
A combination of special impact insert in contact with specially hardened "bit material" blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.
Styrkor
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Multi-component kraftform handle for fast ergonomic screwdriving
The wera black point tip offers an exact fit optimum corrosion protection
Multi-component kraftform handle for fast ergonomic screwdriving
The wera black point tip offers an exact fit optimum corrosion protection
Teknisk information
Attribut
| Avtryck | platt |
|---|---|
| Avtryckstorlek | 0,8x4,5 mm |
| Bladlängd | 90 mm |
| Längd | 188 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
109,02 kr Ex moms
/ Styck
136,27 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran