Referenser
Wera:05118035001
Rubix:6041119
Tillverkare:05118035001
EAN:4013288108593

Dokumenter
Produktinformation : 2067 TX 1 x 40 mm, Screwdriver for TORX screws, electronic appl. - 05118035001 - WERA
High quality Wera Micro screwdriver for fine work. Due to the support of the palm on the movable head and the zone of fast rotation located under it, you can work with a screwdriver in high-speed mode. There is no need to waste time intercepting the tool. The zone of application of forces with soft areas serves to transfer large moments of force when tightening and loosening the screws. Precision zone for selecting the correct screw angle for adjusting work. The Wera Black Point handpiece provides precision handling and optimum corrosion protection
Användningsområden
Electronic Application
Teknisk information
Attribut
| Avtryck | torx-profil |
|---|---|
| Avtryckstorlek | tx1 |
| Bladlängd | 40 mm |
| Längd | 137 mm |
Att visa UNSPSC/ECL@SS/Customs
115,06 kr Ex moms
/ Styck
143,82 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran