Skruvmejsel Bahco B191.055.125
BahcoFit slotted straight-tip screwdriver with rubber grip
Se teknisk informationReferenser
Bahco:B191.055.125
Rubix:6013286
EAN:7314150278008

Produktinformation : B191.055.125 Spårskruvmejsel
Durable tools thanks to the chrome-plated, fully hardened high-performance alloy steel shank that provides increased protection against corrosion. Permanent symbol and markings on the handle to quickly identify the tip.
Teknisk information
Attribut
| Logistisk vikt | 78 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 1x5,5 mm |
| Bladlängd | 125 mm |
| Längd | 230 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
