Referenser
Wera:05008723001
Rubix:6041497
EAN:4013288097996

Dokumenter
Produktinformation : 350 PH 2 x 150 mm, Screwdriver for Phillips screws - 05008723001 - WERA
High quality Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.
Styrkor
Screwdriver for cross-recess screws, Phillips
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head
Teknisk information
Attribut
| Avtryck | phillips (ph) |
|---|---|
| Avtryckstorlek | ph2 |
| Bladlängd | 150 mm |
| Längd | 255 mm |
Att visa UNSPSC/ECL@SS/Customs
164,13 kr Ex moms
/ Styck
205,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran