Referenser
Bahco:700-3-100
Rubix:427280
EAN:7314153017772

Produktinformation : PRECISIONSSKRUVMEJSEL 3X100
Precision screwdrivers for slotted screws. Handle: two-component handle. Rotating head, so the tip can be properly positioned. Different colors for easy identification. Blade: high-alloy quality steel. Chrome-plated and fully hardened. Precision-machined blued blade for high accuracy. Size and type marking on the blade.
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,5x3 mm |
| Bladlängd | 100 mm |
| Längd | 187 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
82,54 kr Ex moms
/ Styck
103,18 kr Inkl moms
- Tillgängliga
