Lås ut hänglås Brady SFTY PADLOCK STEEL 38MM SHA BLUE 6/PAC

SFTY PADLOCK STEEL 38MM SHA BLUE 6/PAC

Se teknisk informationSe dokument

Referenser

Brady:SFTY PADLOCK STEEL 38MM SHA BLUE 6/PAC
Rubix:473318
Tillverkare:051344
EAN:0754473513443
brand logo

Teknisk sammanfattning

Färgblå
Handtagets diameter6.35 mm
Handtagshöjd38.1 mm
Se alla caracteristics

Dokumenter

Produktinformation : 051344 - 38 mm SAF PADL W/SS BLUE KD 6 PK


Nylon Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders. These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion resistance. Non-conductive nylon padlocks are a safer alternative to metal locks for lockout applications.

Teknisk information


Attribut
Färgblå
Handtagets diameter6.35 mm
Handtagshöjd38.1 mm
Materialicke-metalliska och andra material
  • Tillgänglig – Leveransdatum på begäran