Referenser
Brady:805834
Rubix:473724
Tillverkare:805834
EAN:0662820050612
Produktinformation : 805834 - BRASS PADLOCK 50MM HARD ST SHAC 6 PK
These padlocks are corrosion resistant, with precision pin tumbler system.
Size - Depth : 15.00 mm.
Size - Height : 73.00 mm.
Size - Width : 49.00 mm.
Total Quantity per pack : 6
Size - Depth : 15.00 mm.
Size - Height : 73.00 mm.
Size - Width : 49.00 mm.
Total Quantity per pack : 6
Teknisk information
Attribut
| Handtagets diameter | 7 mm |
|---|---|
| Handtagshöjd | 27 mm |
| Material | stål |
Att visa UNSPSC/ECL@SS/Customs
1 250,79 kr Ex moms
/ packet
1 563,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

