Referenser
Brady:813597
Rubix:476287
Tillverkare:813597
EAN:0403318480838

Dokumenter
Produktinformation : 813597 - 38mm SAF PADLOCK W/PS GREEN KD 6 PK
Brady Safety Padlocks are the ultimate locks for all of your safety and security needs! Unique cylinder is insulated to protect workers from shocks when key is inserted and is 6-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying and charting is available. These padlocks have the added advantage of being fully electrical resistant. The plastic shackle cuts off the electrical current from the shackle to the key.
Teknisk information
Attribut
| Färg | grön |
|---|---|
| Handtagets diameter | 6.35 mm |
| Handtagshöjd | 38.1 mm |
| Material | icke-metalliska och andra material |
Att visa UNSPSC/ECL@SS/Customs
1 716,61 kr Ex moms
/ packet
2 145,76 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
