Lås ut hänglås Brady LARGE UNIV VALVE LOCKOUT (BASE ONLY)
Universal Valve Lockout Base Clamping Unit
Se teknisk informationSe dokumentReferenser
Brady:LARGE UNIV VALVE LOCKOUT (BASE ONLY)
Rubix:473296
Tillverkare:050899
EAN:0754473508999

Dokumenter
Produktinformation : 050899 - Large Universal L/O Base Clamping Un
Base unit only (cable and blocking arm sold separately). Versatile, rugged, easy to use and lightweight, our universal valve lockouts are effective for all types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices. Open-ended clamp fits over closed rings and wide handles. Made of industrial-grade steel and nylon for extra impact and chemical resistance.
Teknisk information
Attribut
| Färg | röd |
|---|---|
| Handtagets diameter | 39.4 mm |
| Handtagshöjd | 162 mm |
| Material | stål |
Att visa UNSPSC/ECL@SS/Customs
1 540,17 kr Ex moms
/ Styck
1 925,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran