Referenser
Brady:051357
Rubix:473715
Tillverkare:051357
EAN:0662820050513

Dokumenter
Produktinformation : 051357 - BRASS PADLOCK, 43MM KD YELLOW 12/PA
Incredibly durable padlock features solid brass body and shackle that resists corrosion and sparks. 6-pin cylinder offers more unique key cuts for better tamper resistance. Locks are protected by coloured vinyl sheaths making it easy to colour-code your lockout program. Padlocks are available keyed different. Lock labels sold separately. Two keys are supplied with each padlock.
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Handtagets diameter | 6.35 mm |
| Handtagshöjd | 21.08 mm |
| Material | icke-metalliska och andra material |
Att visa UNSPSC/ECL@SS/Customs
2 200,53 kr Ex moms
/ packet
2 750,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran