Referenser
Brady:150207
Rubix:6296784
Tillverkare:150207
EAN:0754473610227

Dokumenter
Produktinformation : CPT-RED-25PL-KD6PK
Brady SafeKey Nylon Compact Padlocks are a small and lightweight range of padlocks suitable for energy isolation programs or in small spaces. They compliment the Brady SafeKey Padlock range and have the same features. The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application. 1 key is supplied with each lock. Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities.
Styrkor
•Ultimate Key Precision - 6 tumbler blades with matching side-milled keys
Advanced Key Security - 100,000+ key codes with patent-pending linear, low friction lock mechanism
Smooth key operation reduces friction of inserting and removing key
Non-conductive body and internal locking components
Fast identification - color matched keys/locks
Compact, non-conductive and non-sparking design is ideal for electrical lockout applications
Advanced Key Security - 100,000+ key codes with patent-pending linear, low friction lock mechanism
Smooth key operation reduces friction of inserting and removing key
Non-conductive body and internal locking components
Fast identification - color matched keys/locks
Compact, non-conductive and non-sparking design is ideal for electrical lockout applications
Teknisk information
Attribut
| Färg | röd |
|---|---|
| Handtagets diameter | 4.72 mm |
| Handtagshöjd | 25.4 mm |
| Material | icke-metalliska och andra material |
Att visa UNSPSC/ECL@SS/Customs
1 367,09 kr Ex moms
/ Styck
1 708,86 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran





