Referenser
Bahco:611-8-175
Rubix:429553
EAN:7314150124411

Produktinformation : SPÅRSKRUVMEJSEL 8X175 - 611-8-175
Styrkor
For slotted head screws
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Teknisk information
Attribut
| Logistisk vikt | 124 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 1,2x8 mm |
| Bladlängd | 175 mm |
| Längd | 285 mm |
Att visa UNSPSC/ECL@SS/Customs
68,83 kr Ex moms
/ Styck
86,04 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
