Skruvmejsel Bahco BE-8715
ERGO™ insexmejslar med gummigrepp dubbelhandtag 1,5–10 mm x 60–150 mm
Se teknisk informationSe dokumentReferenser
Bahco:BE-8715
Rubix:422066
EAN:7314150242672

Dokumenter
Produktinformation : SKRUVMEJSEL ERGO INSEXKULA 1,5
Screwdriver developed according to the scientific Ergo process
Styrkor
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle|For more efficient work than the standard hexagonal and time saver
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Avtryck | hex / allen |
| Avtryckstorlek | 1,5 mm |
| Bladlängd | 60 mm |
| Längd | 163 mm |
| Slutbehandling | fosfaterad |
Att visa UNSPSC/ECL@SS/Customs
74,00 kr Ex moms
/ Styck
92,50 kr Inkl moms
- Tillgängliga
