Slagskruvdragare Metabo SSW 18 LTX 400 BL (602205650)
Mutterknackare SSW 18 LTX
Se teknisk informationReferenser
Metabo:SSW 18 LTX 400 BL (602205650)
Rubix:336591
Tillverkare:602205650
EAN:4007430246493

Produktinformation : MTB SSW18LTXBL 400 MUTTERDRAGARE 2X5,2AH
· Top-world first 2013: machine with 5.2 Ah-battery pack for max. 75% longer run time per battery charge
· High torque machine with low kick-back torque
· Integrated work lamp
· Gear housing of aluminium pressure casting
· Multifunctional monitoring system to protect machine and battery pack
· Robust battery packs with capacity indication
· METABO Ultra-M-Technology: intelligent battery management for sustainable battery packs with 3-year warranty
Scope of delivery:
· 2 Li-Power Extreme battery packs (18 V/5.2 Ah)
· Charger ASC 30-36 V "AIR COOLED"
· Plastic case
· High torque machine with low kick-back torque
· Integrated work lamp
· Gear housing of aluminium pressure casting
· Multifunctional monitoring system to protect machine and battery pack
· Robust battery packs with capacity indication
· METABO Ultra-M-Technology: intelligent battery management for sustainable battery packs with 3-year warranty
Scope of delivery:
· 2 Li-Power Extreme battery packs (18 V/5.2 Ah)
· Charger ASC 30-36 V "AIR COOLED"
· Plastic case
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Maximalt vridmoment | 620 N.m |
| Vikt | 2 kg |
| Sladdlös | ja |
| Strömstyrka | 5.2 A |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran




