Referenser
Dewalt:DCF887NT-XJ
Rubix:6186736
EAN:5035048636664



Produktinformation : 18V, KOLBORSTFRI SLAGSKRUVDRAG, U/BATT TSTAK - DCF887NT-XJ - DEWALT
Styrkor
•Application control is achieved through 3 motor speeds and torque settings including PrecisionDrive
Super lightweight and compact the tool is very comfortable to use and fits in small spaces
Compatible with all DEWALT 18V XR battery packs
Application control is achieved through 3 motor speeds and torque settings including precision drive
Super lightweight and compact the tool is very comfortable to use and fits in small spaces
Compatible with all DEWALT 18V XR battery packs
Application control is achieved through 3 motor speeds and torque settings including precision drive
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Maximalt vridmoment | 205 N.m |
| Vikt | 0.9 kg |
| Sladdlös | nej |
| Modell | dcf |
Att visa UNSPSC/ECL@SS/Customs
4 109,53 kr Ex moms
/ Styck
5 136,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran