Referenser
Tsubaki:08B1 8T
Rubix:6001478
Tillverkare:21706000151
EAN:8718472593877

Produktinformation : 08B-1 Z=8 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 210 g |
|---|---|
| Kedje pitch | 12.7 mm |
| Profil | simplex (1) |
| Antal tänder | 8 |
| ISO-kod | 08b-1 |
| Material | stål |
| Vikt | 0.21 kg |
| Total bredd | 25 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran