Kedjehjul i europeisk design Tsubaki Sprocket 06B1 8T hardened
Härdat kedjehjul
Se teknisk informationReferenser
Tsubaki:Sprocket 06B1 8T hardened
Rubix:6001511
Tillverkare:21706000001
EAN:8718472593549

Produktinformation : 06B-1 Z=8 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 36 g |
|---|---|
| Kedje pitch | 9.525 mm |
| Profil | simplex (1) |
| Antal tänder | 8 |
| ISO-kod | 06b-1 |
| Material | stål |
| Vikt | 0.036 kg |
| Total bredd | 22 mm |
Att visa UNSPSC/ECL@SS/Customs
71,58 kr Ex moms
/ Styck
89,47 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran