Referenser
Bosch:1608614001
Rubix:361588
EAN:3165140003124

Produktinformation : TOPPSTÅLBORSTE 90MM,M14 - 1608614001 - BOSCH
Cup brush Heavy for Metal with threads M 14, steel brush for angle grinder and straight grinder, knotted wire, wire strength: 0.5 mm, diameter: 90 mm, speed, max. min-1: 8500 rpm, for angle grinder, min. Diameter: 150 mm, threads M 14, suitable for heavy cleaning tasks on medium to large metal surfaces, such as removing heavy rust or undercoating, stripping paint or varnish, suitable for angle grinders with M 14 threads as well as GGS 6 S Professional
Teknisk information
Attribut
| Logistisk vikt | 750 g |
|---|---|
| Förpackade mått (D x B x H) | 136x114x82 mm |
| Paketerad vikt | 800 g |
| Stångdiameter | 14 mm |
| Borst diameter | 90 mm |
| Tråd diameter | 0.5 mm |
| Varvtal | 8500 rpm |
| Bredd | 90 mm |
| Användning | steel/ferrous metal/colour |
Att visa UNSPSC/ECL@SS/Customs
464,72 kr Ex moms
/ Styck
580,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
