Referenser
Bosch:2608622053
Rubix:358710
EAN:3165140082129
Dokumenter
Produktinformation : SKIVBORSTE 75X0,3MM 6MM SKAFT - 2608622053 - BOSCH
Disc brush, crimped wire for rotary and percussion drills, for drills. The disc brush offers a good fine finish. Cylindrical shank is suitable for keyed chucks. Wire brushes are offered in different gauges for different degrees of sanding. Heavier wire works harder and creates surfaces quickly, but these are rough. Thinner wire provides finer and smoother finishes. It is intended for drills with a 6 mm shank.
Styrkor
•Crimped wire for light to medium duty cleaning jobs
For removing tarnish on weld seams, cleaning smaller steel surfaces, edges, joints
Cylindrical shank is suitable for keyed chucks
For removing tarnish on weld seams, cleaning smaller steel surfaces, edges, joints
In addition, it is ideal for removing rust, grinding, matting and removing paint
Thicker wire for quick rough results, thinner wire for finer results
For removing tarnish on weld seams, cleaning smaller steel surfaces, edges, joints
Cylindrical shank is suitable for keyed chucks
For removing tarnish on weld seams, cleaning smaller steel surfaces, edges, joints
In addition, it is ideal for removing rust, grinding, matting and removing paint
Thicker wire for quick rough results, thinner wire for finer results
Användningsområden
Light to Medium Duty Cleaning Applications
Teknisk information
Attribut
| Logistisk vikt | 150 g |
|---|---|
| Förpackade mått (D x B x H) | 130x85x36 mm |
| Paketerad vikt | 150 g |
Att visa UNSPSC/ECL@SS/Customs
127,20 kr Ex moms
/ Styck
159,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

