Referenser
Freudenberg Sealing Technologies:24275530
Rubix:528391
Tillverkare:24275530

Produktinformation : Piston seal Omegat OMK-MR 380 X 355.5 X 7.7 / 12.25 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 230 g |
|---|---|
| Yttre diameter | 380 mm |
| Innerdiameter | 355.5 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
22 790,70 kr Ex moms
/ Styck
28 488,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
