Referenser
Freudenberg Sealing Technologies:24179253
Rubix:527884
Tillverkare:24179253

Produktinformation : Piston seal Omegat OMK-MR 360 X 335.5 X 7.7 / 12.25 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 214 g |
|---|---|
| Yttre diameter | 360 mm |
| Innerdiameter | 335.5 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
20 560,16 kr Ex moms
/ Styck
25 700,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
