Referenser
Freudenberg Sealing Technologies:24275523
Rubix:528389
Tillverkare:24275523

Produktinformation : Piston seal Omegat OMK-MR 800 X 772 X 9 / 14 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 630 g |
|---|---|
| Yttre diameter | 800 mm |
| Innerdiameter | 772 mm |
| Höjd | 9 mm |
Att visa UNSPSC/ECL@SS/Customs
97 601,88 kr Ex moms
/ Styck
122 002,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran