Referenser
Freudenberg Sealing Technologies:24213809
Rubix:527956
Tillverkare:24213809

Produktinformation : Piston seal Omegat OMK-MR 125 X 104 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 56 g |
|---|---|
| Yttre diameter | 125 mm |
| Innerdiameter | 104 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
7 036,51 kr Ex moms
/ Styck
8 795,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
