Referenser
Freudenberg Sealing Technologies:24213824
Rubix:527959
Tillverkare:24213824

Produktinformation : Piston seal Omegat OMK-MR 300 X 279 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 140 g |
|---|---|
| Yttre diameter | 300 mm |
| Innerdiameter | 279 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
15 515,57 kr Ex moms
/ Styck
19 394,46 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
