Referenser
Freudenberg Sealing Technologies:24193795
Rubix:527921
Tillverkare:24193795

Produktinformation : Piston seal Omegat OMK-MR 115 X 94 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 53,1 g |
|---|---|
| Yttre diameter | 115 mm |
| Innerdiameter | 94 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
6 302,00 kr Ex moms
/ Styck
7 877,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
