Referenser
Freudenberg Sealing Technologies:24191950
Rubix:527918
Tillverkare:24191950

Produktinformation : Piston seal Omegat OMK-MR 65 X 54 X 4 / 5.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 9 g |
|---|---|
| Yttre diameter | 65 mm |
| Innerdiameter | 54 mm |
| Höjd | 4 mm |
Att visa UNSPSC/ECL@SS/Customs
5 341,75 kr Ex moms
/ Styck
6 677,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
