Referenser
Freudenberg Sealing Technologies:24178465
Rubix:527853
Tillverkare:24178465

Produktinformation : Piston seal Omegat OMK-MR 42 X 31 X 4 / 5.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 8 g |
|---|---|
| Yttre diameter | 42 mm |
| Innerdiameter | 31 mm |
| Höjd | 4 mm |
Att visa UNSPSC/ECL@SS/Customs
4 347,00 kr Ex moms
/ Styck
5 433,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran