Referenser
Freudenberg Sealing Technologies:24178458
Rubix:527846
Tillverkare:24178458

Produktinformation : Piston seal Omegat OMK-MR 25 X 17.5 X 3 / 3.75 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 1,4 g |
|---|---|
| Yttre diameter | 25 mm |
| Innerdiameter | 17.5 mm |
| Höjd | 3 mm |
Att visa UNSPSC/ECL@SS/Customs
3 728,07 kr Ex moms
/ Styck
4 660,09 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
